missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Waterproof Cryo-Grip™ Gloves
181.53 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21637" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Style:
Mid-Arm
Wrist
Size:
Small
Medium
Large
Description
- Grip palm for improved dexterity handling small objects
- Thin, seamless 100% waterproof liner provides protection from spills and splashes
- High level of thermal protection when exposed to cryogenic fluids
- For ultra-cold applications down to -196°C
- CE Category III: EN 511, EN 388, EN 420
Specifications
Certifications/Compliance (Europe) | CE Cat. III, EN 511, EN 388, EN 420 |
Color | Pink |
Product Type | Cryogenic Gloves |
Size | Small |
Style | Mid-Arm |
Temperature (Metric) Max | -196°C |
For Use With (Application) | Handling of smaller objects or samples stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes |
Series | Tempshield™ Cyro-Protection™ |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'