missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ WaterPro™ RO Bladder Tank

Product Code. p-4643689 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
53 L
Height (Metric):
55.9 cm
Weight (Metric):
13.6 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Weight (Metric) unitSize
16620734 53 L 55.9 cm 13.6 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16620734 Supplier Labconco™ Supplier No. 9201001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Tubing and hardware for connection

Labconco™ WaterPro™ RO Bladder Tank provide additional storage of reverse osmosis water produced by the WaterPro RO Station.

  • Connected to permeate of WaterPro RO Stations
  • Possess pressurized bladder
  • Creates external pressure of 5psi once empty
  • Shutoff pressure: ≅40psi
  • Automatically turn off after reaching maximum pressure
  • Pressurized water can be distributed to polishing system or glassware washer through either of two pressurized ports

Specifications

Capacity (Metric) 53 L
Feed Water Monitoring No
Feedwater Source Pure
Flow Rate Gravity Fed
Product Water Type Reverse Osmosis (Type 3)
TOC Monitor with UV Intensity Monitoring No
Type Tank
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 22 in.
Height (Metric) 55.9 cm
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.