missing translation for 'onlineSavingsMsg'
Learn More

Melford WaterBath Clear Algae Inhibitor

Product Code. p-200087170
Click to view available options
Quantity:
8 oz.
16 oz.
Unit Size:
16oz
8oz
This item is not returnable. View return policy

Product Code. 30017921

Brand: Melford 200120

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

WaterBath Clear contains an active organic ingredient that inhibits Algae growth in water baths and incubators.

WaterBath Clear contains an active organic ingredient that inhibits Algae growth in water baths and incubators. Simply add 0.5ml per liter of water to effectively treat water. Economical to use. Eight ounces treats approximately 500 liters of water. Supplied in a convenient flip cap dispenser bottle.

Specifications

Product Type Algaecide
Form Clear Liquid
Quantity 8 oz.
Size 8 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.