missing translation for 'onlineSavingsMsg'
Learn More

Melford WaterBath Clear Algae Inhibitor

Product Code. 30017921
Change view
Click to view available options
Quantity:
8 oz.
16 oz.
Unit Size:
16oz
8oz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30017921 8 oz. 8oz
30017922 16 oz. 16oz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30017921 Supplier Melford Supplier No. 200120
 Restricted Item
Estimated Shipment: 28-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

WaterBath Clear contains an active organic ingredient that inhibits Algae growth in water baths and incubators.

WaterBath Clear contains an active organic ingredient that inhibits Algae growth in water baths and incubators. Simply add 0.5ml per liter of water to effectively treat water. Economical to use. Eight ounces treats approximately 500 liters of water. Supplied in a convenient flip cap dispenser bottle.

Specifications

Product Type Algaecide
Form Clear Liquid
Quantity 8 oz.
Size 8 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.