missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Water Thermostatted Single Cell Holder
Water Thermostatted Single Cell Holder works with water circulators to achieve constant temperatures in 5° to 80°C range.
Brand: Biochrom 80-7100-03
Code : GE
Additional Details : Weight : 2.00000kg
Description
- 10 mm pathlength
- One thumb screw
- For Ultrospec 7000/8000/9000
Specifications
Cell Holder System | |
Ultrospec 7000/8000/9000 | |
Rectangular |
Reusable | |
1 x Thumb Screw | |
Water |