missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Water Supply Set
Water Supply Set consisting of fresh- and waste-water containers (20 liters each), cabling and pump.
£1081.00 - £1140.00
Specifications
Material | Plastic |
---|---|
Type | Water Supply |
Includes | Fresh- and Waste Water Containers (20 Liters Each), Cabling and Pump |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15641826
|
BINDER™
8012-0643 |
BINDER Chambers Series KBWF, KBF, KBF P, KBF LQC, KMF |
£1140.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
16359025
|
BINDER™
8012-1846 |
BINDER Chambers Series KBWF, KBF, KBF P, KBF LQC, MKF 56 |
£1081.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- External
- Includes fresh and waste water containers (20 L), cabling, and pump
Specifications
Plastic | |
Water Supply | |
Fresh- and Waste Water Containers (20 Liters Each), Cabling and Pump |