missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Water-soluble Labels for Food Traceability

Product Code. 17968961
Change view
Click to view available options
Dimensions (L x W):
85 x 32 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17968961 85 x 32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17968961 Supplier Gilac™ Supplier No. G902001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Water-soluble Labels for Food Traceability are Identification labels necessary for food traceability of control samples. Ideal for complying with HACCP method, for self-inspecting specimen dishes.

  • Information to fill in: production date and day, time, product description, employee, expiry date.
  • White water-soluble stick-on label.
  • Sticks well, can be dissolved in water in less than 30 seconds, without leaving any glue residue.
  • Does not stick to previously frozen containers.
  • Dispenser box of 220 water-soluble labels 85 x 32 mm.
  • Resists to both cold and humidity.
  • Operating temperatures: -40°C to +100°C.

Specifications

Adhesive Type Removable
Coating None
Color White
Finish Semi-gloss
Format Label
Material Hydrosoluble Material
Printable Sides Front
Product Type Label
Sterility Non-sterile
Languages French
Quantity 220 Pk.
Shape Rectangle with Rounded Corners
Dimensions (L x W) 85 x 32 mm
Width (English) 3.3 in.
Width (Metric) 85 mm
Height (English) 1.3 in.
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.