missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Water Resistant Test Thermometer
Click to view available options
Temperature Range (Metric):
-40°C to 200°C
Unit Size:
Each
Description
- 105 mm stainless steel probe with pocket case and clip
- Water resistant to IP65
- Temperature range -40 to +200°C
- Battery and full instructions included
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Application) | Test the Temperature of Solids or Liquids |
| Includes | Pocket Case and Clip |
| Length (Metric) | 22 cm |
| Material | Plastic |
| Product Type | Thermometer |
| Max. Temperature (English) | 392°F |
| Max. Temperature (Metric) | -40°C |
| Min. Temperature (English) | -40°F |
| Min. Temperature (Metric) | 200°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction