missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Water Jet Vacuum
Description
- High chemical resistance
- Operating temperature maximum of 80 °C
- Integrated non-return valve
- Simple operation
- Easy to clean
- Detachable vacuum connection
Specifications
Specifications
| Diameter (Metric) Outside | 10 to 12 mm, 6 to 9 mm |
| Material | Polypropylene |
| Overall Length (Metric) | 21 cm |
| Quantity | 1 Each |
| Type | Water Jet Vacuum |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?