missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Water Bath Rack, Stainless Steel

Product Code. p-7115730
Click to view available options
Includes:
No outer brace pieces
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10165321

Brand: Karl Hecht™ 44263010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Circular rack that fits perfectly in a low-form, 1000mL beaker. Karl Hecht™ Water Bath Rack, Stainless Steel holds up to 9 test tubes or centrifuge tubes.

  • Stainless steel construction.
  • Central support rod and top loop for lifting.
  • Holds up to 9 test tubes or centrifuge tubes up to 18mm in diameter.
  • Fits into a low form, 1000mL beaker.

Specifications

For Use With (Equipment) Beaker, low-form, 1000mL
Holds 9 18 mm dia. Tubes
Includes No outer brace pieces
Material Stainless Steel
Width (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.