Learn More
SCAT Waste Disposal Set, V2.0
The SCAT Waste Disposal Sets 1-4 are combinations of funnels and canisters for the safe disposal of liquid laboratory waste.
Brand: SCAT 307416
374.96 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Additional Details : Weight : 2.25600kg
Description
- Made of high quality and electrically conductive HDPE material
- With grounding cable to dissipate the electrical charge
- With splash guard and removable sieve for safe filling
- Sets consist of ball or lid funnels for individual applications
- 10 or 20 L disposal canisters with mechanical level indicators
- Can be optionally combined with collection tray
All canisters and funnels are connected via an S60/61 thread and their components are perfectly matched to each other.
Specifications
Funnel with lid MARCO, V2.0, S60/61, PE-HD electrostatic conductive, with removable sieve and earthing cable (318960), 10 L canister, S60/61, with floater, HDPE electrostatic conductive (108042), collecting tray with base insert (117985) | |
Set 3 | |
HPDE Electrostatic Conductive | |
S60/61 |