missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Waste Disposal Bag

Product Code. p-200106369
Click to view available options
Dimensions (L x W):
500 x 300 mm
800 x 600 mm
Capacity (Metric):
6 L
32 L
Temperature Range (Metric):
121°C
134°C
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15432344

Brand: ratiolab™ 7001100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Waste disposal bags made of very strong polypropylene film with a broad seam at the bottom.

  • Autoclavable for 20 min.
  • When autoclaving, the bag must not be completely closed

Specifications

Autoclavable Autoclavable
Capacity (Metric) 6 L
Color Clear
For Use With (Application) Disposal of Contaminated Labware
Material Polypropylene
Thickness (Metric) 50 μm
Quantity 500 Bags/Box
Temperature Range (Metric) 121°C
Dimensions (L x W) 500 x 300 mm
Product Type Waste Disposal Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.