missing translation for 'onlineSavingsMsg'
Learn More

Tork Waste Bin, White

Product Code. 31908326 Shop All Tork Products
Change view
Click to view available options
Capacity (English):
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
31908326 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908326 Supplier Tork Supplier No. 563000
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Waste bin is ideal for many washrooms and can be flexibly mounted to the wall or floor to suit space and needs.

  • Increase the hygiene and safety with an optional soft-closing lid.
  • Easy to clean reduces maintenance.
  • Concealed bin liner ensures a neat finish.
  • Choose from a range of flexible mounting options for the wall or floor.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 50 L
Color White
Dimensions (L x W x H) 651 x 401 x 313 mm
Height (Metric) 313 mm
Length (Metric) 401 mm
Quantity 1
Weight (English) 183.6 oz.
Weight (Metric) 5205 g
Width (Metric) 651 mm
Autoclavable Not Autoclavable
Width (English) 25.62 in.
Length (English) 15.78 in.
Height (English) 12.3 in.
Packaging Carton
Material Plastic
Product Type Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.