missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Waste Bin with Swing Lid

Product Code. 12443070
Change view
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12443070 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12443070 Supplier Azpack™ Supplier No. 12443070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep waste in its place. Azpack™ Waste Bin with Swing Lid ensures that waste goes in but doesn't fall out.

  • Polypropylene construction
  • Includes bin, hood, and swing flap

Specifications

Capacity (Metric) 50 L
Dimensions (L x W x H) 330 x 330 x 710 mm
Height (Metric) 710 mm (incl. lid)
Length (Metric) 330 mm
Width (Metric) 330 mm
Material Polypropylene
Product Type Waste Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.