missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Premiere Ecoforce™ Washroom Cleaner in Spray Bottle
Description
- EU-Ecolabel accredited
- Citrus fragranced bathroom cleaner and descaler
- Rapidly removes watermarking and general soil
- Use for spray cleaning and damp wiping
- Suitable for use on all bathroom fittings, fixtures and surfaces
Specifications
Specifications
| Product Type | Washroom Cleaner |
| pH | 3.5 |
| Boiling Point | 100°C |
| Concentration | RTU |
| Container Type | Trigger Spray Bottle |
| For Use With (Application) | An effective all in one descaler and cleaner |
| Quantity | 6/Cs. |
| Volume (Metric) | 750 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?