missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Premiere Ecoforce™ Washroom Cleaner 5L
Click to view available options
Volume (Metric):
5 L
Description
- EU-Ecolabel accredited
- Citrus fragranced bathroom cleaner and descaler
- Rapidly removes watermarking and general soil
- Use for spray cleaning and damp wiping
- Suitable for use on all bathroom fittings, fixtures and surfaces
Specifications
Specifications
| Product Type | Washroom Cleaner Concentrate |
| pH | 3 |
| Appearance | Clear |
| Boiling Point | 100°C |
| For Use With (Application) | Washroom cleaner concentrate is an effective all in one descaler and cleaner. |
| Quantity | 2 Pk. |
| Volume (Metric) | 5 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction