missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Freestanding device (with lid), for undercounter use
- Integrated dispenser pumps for liquid process chemicals (neutralizing- / cleaning agent)
- Touch Control with 14 programmes
- Four connections for 2 x cold, hot and demineralised water
- Powerful circulation pump, max. throughput 400L/ min
Specifications
Specifications
| Description | Model PG 8593 |
| Product Type | Professional Washer/Disinfector |
| For Use With (Application) | Disinfection of laboratory instruments |
| Includes | Conductivity meter |
| Dimensions (D x W x H) Interior | 60 x 30 x 83.5 cm |
| Electrical Requirements | 400V 50Hz 3N AC 9.3 kW |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?