missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee WarmMark™ Long Run Ascending Time-Temperature Indicator
WarmMark™ Long Run monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.
£275.00
Specifications
Certifications/Compliance | REACH |
---|---|
Dimensions (L x W x H) | 98.1 x 19 x 1.5 mm |
Disposable | Single-use |
For Use With (Application) | Pharmaceutical / Life Science Cold Chain Monitoring |
Height (English) | 0.06 in. |
Product Code | Brand | Max. Temperature (Metric) | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Max. Temperature (Metric) | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | |||
17824076
|
SpotSee
WL 10/50 |
10°C | -30°C to 10°C | -22 °F to 50°F |
£275.00
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
17804086
|
SpotSee
WL 31/88 |
31°C | -30°C to 31°C | -22°F to 88°F |
£275.00
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
Description
- Cost Effective Time/Temperature indicator
- Monitor time above 10°C
- Indicate if temperature exceeded for up to 5 days
- Field-armable with pull tab
Specifications
REACH | |
Single-use | |
0.06 in. | |
Instructions for Use Certificate of Conformance | |
Acrylic Adhesive | |
3.88 in. | |
-22°F | |
Yes | |
± 1°C | |
Chemical Color Change |
98.1 x 19 x 1.5 mm | |
Pharmaceutical / Life Science Cold Chain Monitoring | |
1.5 mm | |
98 mm | |
0.75 in. | |
Ascending time-temperature indicator | |
-30°C | |
Used in transport and storage of temperature sensitive products | |
12 hours, 30 hours, 60 hours, 110 hours, 168 hours | |
19 mm |