missing translation for 'onlineSavingsMsg'
Learn More

SpotSee WarmMark™ Long Run Ascending Time-Temperature Indicator

Product Code. 17824076
Change view
Click to view available options
Temperature Range (Metric):
-30°C to 10°C
-30°C to 31°C
Temperature Range (English):
-22 °F to 50°F
-22°F to 88°F
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Unit Size
17824076 -30°C to 10°C -22 °F to 50°F Pack of 100
17804086 -30°C to 31°C -22°F to 88°F Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17824076 Supplier SpotSee Supplier No. WL 10/50
  • ONLINE EXCLUSIVE PRICE
    £163.00
    £146.83 / Pack of 100
    Save £16.17
    9% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WarmMark™ Long Run monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.

  • Cost Effective Time/Temperature indicator
  • Monitor time above 10°C
  • Indicate if temperature exceeded for up to 5 days
  • Field-armable with pull tab

Specifications

Certifications/Compliance REACH
Dimensions (L x W x H) 98.1 x 19 x 1.5 mm
Disposable Single-use
For Use With (Application) Pharmaceutical / Life Science Cold Chain Monitoring
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Includes Instructions for Use Certificate of Conformance
Length (Metric) 98 mm
Material Acrylic Adhesive
Width (English) 0.75 in.
Length (English) 3.88 in.
Description Ascending time-temperature indicator
Max. Temperature (English) 50°F
Max. Temperature (Metric) 10°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Temperature Range (English) -22 °F to 50°F
Temperature Range (Metric) -30°C to 10°C
Calibrated Yes
For Use With (Equipment) Used in transport and storage of temperature sensitive products
Accuracy ± 1°C
Subdivision 12 hours, 30 hours, 60 hours, 110 hours, 168 hours
Display Chemical Color Change
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.