missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Wall Thermometer with Calibration Certificate

Product Code. 17843088
Change view
Click to view available options
Thermometer Fill:
Blue Spirit
Red Spirit Kerosene
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thermometer Fill unitSize
17843088 Red Spirit Kerosene Each
17863088 Blue Spirit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17843088 Supplier Brannan™ Supplier No. 14/435/3 + 49/101/0
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wall thermometer with clear black printed temperature scales. Complete with traceable calibration.

  • Highly visible wall thermometer
  • Easy to read temperature scales in Celsius and Fahrenheit
  • Supplied with calibration
  • Temperature range -20 to 50°C
  • Suitable for indoor and outdoor use
  • Made in UK

Specifications

Calibration Points 0°C, 20°C, 35°C
Certifications/Compliance UK National Standards ISO 9001
Height (Metric) 21.5 cm
Length (Metric) 0.8 cm
Material Plastic
Thermometer Fill Red Spirit Kerosene
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Accuracy ± 1°C at 10°C
Subdivision 0.1°C
Width (Metric) 4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.