missing translation for 'onlineSavingsMsg'
Learn More

Tork Wall-Mounted Wiping Paper Dispenser Washstation W6

Product Code. 30243805 Shop All Tork Products
Change view
Click to view available options
Color:
Translucent Blue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243805 Translucent Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243805 Supplier Tork Supplier No. 651420
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tork Washstation Dispenser in Performance Design is a one-at-a-time paper wiper dispenser that offers a high level water resistance and accommodates a large capacity refill.

  • Boost hygiene in food production areas with this water-resistant dispenser, which can be sprayed down.
  • Save staff time as the handy paper roll dispenser doesn't need to be removed during spray-downs.
  • Cut maintenance time - the larger rolls and one-at-a-time dispensing allow more time between dispenser refills.
  • Keep costs and waste levels down - paper-saving one-at-a-time dispensing means employees only take what's needed.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiper Dispenser
Color Translucent Blue
Alternate Part Number 7322541437989
Length (Metric) 31.9 cm
Width (Metric) 26.8 cm
Height (Metric) 45.9 cm
Holds Wipes
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.