missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Wall Clock with Thermometer and Humidity Meter

Product Code. 13013013
Click to view available options
Display:
Clear
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13013013

Brand: Brannan™ 28/600/0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A large wall clock featuring additional temperature and humidity meters.

  • Clear displays make these instruments ideal for use in a variety of locations including schools, workplaces and the home
  • Supplied complete with battery
  • With sweeping second hand
  • Thermometer range: -30°C to 55°C
  • Humidity range: 0%RH to 100%RH
  • Dimensions: 330mm x 280mm x 40mm

Order Info

DisplayType

Specifications

Product Type Wall Clock with temperature and humidity meters
Display Clear
Description Humidity range of 0 to 100% RH
Temperature Range (Metric) -30°C to +55°C
Dimensions (L x W x H) 330 x 280 x 40 mm
Includes 1 x AA battery
For Use With (Application) Ideal for use in a variety of locations including schools, workplaces and the home
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.