missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Wall Bracket for Roll with Cutting Edge
Wall Bracket for Roll with Cutting Edge provides safe and easy storage and separation of the roll.
Brand: asecos™ 9905
Additional Details : Weight : 2.86000kg
Description
- Wall mounted bracket for Roll
- With cutting edge for easy separation.
- Dimensions exterior: W x D x H (mm) 500 x 230 x 270
Specifications
Steel | |
19.69 in. | |
19.69 in. | |
10.63 in. | |
6.31 lb. |
Spill Kit Dispenser | |
500.00 mm | |
500.00 mm | |
270.00 mm | |
2.86 kg |