missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Vu-Union Vespel/Graphite Ferrules

Product Code. 13051770
Encompass_Preferred
Click to view available options
Diameter (Metric) Inside:
0.03 cm
0.04 cm
0.05 cm
0.08 cm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13051770

Brand: Restek™ 20421

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use with Vacuum Vu-Union connectors.

  • Material: 60% Vespel/40% graphite
  • Maximum Operating Temperature: 400°C

Specifications

Type Ferrule
Diameter (English) Inside 0.019 in.
Operating Temperature (English) 752°F
Operating Temperature (Metric) 400°C
Size (English) Fitting 0.0625 in.
Size (Metric) Fitting 0.15 cm
For Use With (Equipment) Vacuum Vu-Union Connector, Fits Column 0.32 I.D., 0.5 mm O.D.
Material 40% Graphite, 60% Vespel
Diameter (Metric) Inside 0.05 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.