missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ VR Rack for Grant Heated Circulating Bath

Product Code. 11456477
Change view
Click to view available options
Holds:
(102) 0.5 mL Tubes
(14) 30 mm Tubes
(23) 24 mm Tubes
(36) 16 to 19 mm Tubes
(65) 10 to 13 mm Tubes
(75) 1.5 mL Tubes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11456477 (23) 24 mm Tubes Each
11486477 (75) 1.5 mL Tubes Each
11466477 (14) 30 mm Tubes Each
11446477 (36) 16 to 19 mm Tubes Each
11436477 (65) 10 to 13 mm Tubes Each
11476477 (102) 0.5 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11456477 Supplier Grant Instruments™ Supplier No. VR24
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with a number of Grant Heating Circulators and Heated Circulating Baths. Grant Instruments™ VR Racks for Grant Heated Circulating Baths accommodate a variety of tube sizes and capacities.

  • Accommodates tubes as small as 0.5mL or as large as 30mm dia.
  • For use with Grant Heated Circulating Baths and Heating Circulators.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.5 mL
For Use With (Equipment) T100, TC120, TX150, TXF200 Heating Circulators
Holds (23) 24 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.