missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Vortex Mixer, 0 to 3400rpm, 15 VAC
- Shaker features two modes for both touch and continuous operation
- Standard Cup head supplied with the vortexer will accommodate a single test tube
- The head is easily switched with optional heads (sold separately) that accommodate tubes of a variety of sizes as well as microplates
- No tools required
- Lightweight and stable during operation due to the optimized counter balance
- Safe for cold room or incubator use
Specifications
Specifications
| Speed Range | 0 to 3400 rpm |
| Voltage | 115 V |
| Product Type | Vortex Mixer |
| Frequency | 60 Hz |
| Depth (English) | 5 in. |
| Depth (Metric) | 12.7 cm |
| Height (English) | 5.5 in. |
| Width (English) | 5.5 in. |
| Width (Metric) | 13.97 cm |
| Includes | Standard Cup head and 3.5-ft. power cord |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Ser du en mulighed for forbedring?