missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Vortex Mixer

Product Code. 16328611 Shop All Gilson Products
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each

Product Code. 16328611

Brand: Gilson™ 36110750

Please to purchase this item. Need a web account? Register with us today!

With a unique balance system, the mixer offers instant vortex mixing without the noise and vibration. The Vortex Mixer features both touch and continuous operation, variable speeds, and can be used in a range of temperature environments.

  • Maximize mixing, minimize noise
  • Relies on a novel counter-balance system that provides powerful mixing action with decreased noise and vibration over other mixing instruments, even for 50 mL tubes.
  • With its suction feet, the Vortex Mixer remains stable on your bench.
  • Offers instant variable speed control from 200 to 3200 rpm and can be used in touch or continuous operating modes.
  • The Vortex Mixer operates in a wide range of temperatures (+4°C−65°C) and features spill-proof electronic controls.
  • Several optional heads featuring both flat and multi-tube configurations are also available.
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 200 to 3200 rpm
Voltage 230 V
Amperage 0.75 A
Product Type Vortex Mixer
Plug Type EU Plug
Frequency 50 Hz
Height (English) 6.6 in.
Height (Metric) 17 cm
Length (English) 5.1 in.
Length (Metric) 13 cm
Width (English) 6.2 in.
Width (Metric) 16 cm
Weight (English) 8.4 lb.
Weight (Metric) 3.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.