missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 2T
Click to view available options
Plug Type:
UK Plug
Model:
SI-T266
Unit Size:
Each
Description
- Variable speed for precise mixing from gentle to vigorous
- Broad range of attachments for most tubes, plates and other containers
- Hands-Free or Touch On control
- May be used in cold rooms and incubators
- Timer function:
- Touch On: 1 to 60 sec.
- Hands-Free: 1 to 60 min. or continuous
- Unit automatically stops at the end of user-programmed time
Specifications
Specifications
| Speed Range | 600 to 2700 rpm |
| Electrical Requirements | 230 V, 50 Hz |
| Voltage | 230 V |
| Plug Type | UK Plug |
| Frequency | 50 Hz |
| Depth (Metric) | 165 mm |
| Height (Metric) | 165 mm |
| Width (Metric) | 122 mm |
| Weight (Metric) | 4 kg |
| Model | SI-T266 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction