missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Volumetric Flasks with Screw Cap
Description
These flasks create no meniscus so final readings are easy. Calibrated gravimetrically at 20°C. Translucency of polypropylene enhanced when in contact with liquid. Thick walls eliminate distortion. Thin neck make final reading precise. Autoclavable. Chemically non absorbant. No wetting. Screw caps included.
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Surface Treatment | Untreated |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?