missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask with PP Stopper, Conformity Certified
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
NS 10/19
NS 12/21
NS 14/23
NS 19/26
NS 29/32
NS 7/16
Tolerance:
0.025 mL
0.04 mL
0.06 mL
0.10 mL
0.15 mL
0.25 mL
0.4 mL
0.6 mL
Neck Style:
Standard
Wide
Unit Size:
Each
Description
- Duran™ borosilicate glass 3.3.
- Standard type.
- Standard ground and interchangeable NS stopper of polyethylene.
- Fused blue graduation.
- Thick-walled, solid finish.
- Clearly legible figures and marks.
- Conformity certified.
- Individual test- or lot-control certificate available from manufacturer with surcharge.
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| Neck Style | Standard |
| Product Type | Volumetric Flask |
| Tolerance | 0.10 mL |
| Graduated | Yes |
| Closure Type | NS Stopper |
| Closure Size | NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction