missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Volumetric Flask with Polypropylene Stopper
Description
- UV-absorbing, highly transparent.
- For storage of light-sensitive substances
- Thermal stress up to 121 °C does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Height (Metric) | 150 mL |
| Neck Style | 10/19/2018 (this is not a date) |
| Tolerance | 0.05 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?