missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Volumetric Flask with Cap
Description
Crystal clear volumetric flask creates no meniscus so final readings are easy. Calibrated gravimetrically at 20°C. Thick walls eliminate distortion. Thin necks make final measurement precise. Autoclavable to 170°C. Chemically non-absorbant. No wetting. Stopper included
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | PMP |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Surface Treatment | Untreated |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?