missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask
Description
- Volumetric shape
- Class A.
- Conformity certified.
- DIFFICO brown, acid and alkali resistant ring marks and inscriptions.
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Material | Borosilicate Glass (3.3) |
| Shape | Volumetric |
| Tolerance | 0.040 mL |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
| Closure Size | 10/19 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?