missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Volumetric Flask
Description
Volumetric flask made of transparent fluorinated resin with high chemical and temperature resistance (-250°C to +270°C). Supplied with standard DIN stoppers in PFA. Individually calibrated ringmark according to DIN EN ISO 1042, class A, Standards. Laser engraved lot number.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PFA |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Surface Treatment | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?