missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ Volta Sterile Nitrile Cleanroom Gloves - Grade A/B Compatible
BIOPHARMA

Product Code. 30178817
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30178817 8 200 pairs
30178871 6 200 pairs
30178851 6.5 200 pairs
30178830 7 200 pairs
30178880 7.5 200 pairs
30178843 8.5 200 pairs
30178896 9 200 pairs
30178890 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30178817 Supplier Isofield™ Supplier No. 2053080
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This sterile green nitrile glove offers excellent protection for GMP Grade A and B Cleanrooms. Ideal as an under glove, and made from accelerator free nitrile, the anti-static Volta is triple washed in DI water, has low endotoxin levels and has been tested for chemo against ASTM D 6978-05.

  • Sterile nitrile Cleanroom gloves
  • 300 mm (12 in.) wrist length
  • Hand-specific
  • Neon green color
  • Textured fingers
  • Beaded cuff
  • Low endotoxin levels
  • Gamma irradiation, minimum 25 kGy
  • Sterility Assurance Level 10-6
  • Accelerator free
  • Tested against a range of chemotherapy drugs
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 0.65
  • Low Particle Count ≥ 0.5μm (counts/cm2) <900
  • Type B Chemical Splash Protection (K, P, T)

Technical and Documentation Compliance

  • COA, COC,COI Available for download online
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3
  • Sterility validation test EN ISO 11137 Part 2:2015
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
  • Tested against Chemotherapy to ASTM D 6978-05

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 0.65
Color Hi-vis Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.30 mil
Finger Thickness (Metric) 0.16 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.51 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 8
Sterility Sterile
Thickness (English) 3.54 mil
Thickness (Metric) 0.09 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.