missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ USP Class A Soda Lime Glass Bulb Pipette with Works Certificate
Description
- Individually numbered and meets the accuracies of USP/ISO/BS and DIN standards
- Amber stain graduation
- Calibrated for delivery
Specifications
Specifications
| Certifications/Compliance | Certificate of calibration/Satisfying USP/ISO/BS and DIN accuracies |
| Class | A |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Quantity | 5 Pack |
| Tolerance | 0.02 mL |
| Volume (Metric) | 10 mL |
| Type | Bulb Pipet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?