missing translation for 'onlineSavingsMsg'
Learn More

Volac™ Polystop™ Amber Dropping Bottles

Product Code. 10056181
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10056181 100 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10056181 Supplier Poulten Graf Supplier No. L188/AM/C/10

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from soda lime glass. Poulten Graf™ Volac™ Polystop™ Dropping Bottles include an interchangeable 3-piece plastic stopper.

  • Stopper consists of a strong ungraduated glass pipette, a durable vinyl teat and a PP-stopper
  • Amber glass bottle with a 100mL capacity
  • Narrow neck construction

Specifications

Capacity (Metric) 100 mL
Color Amber
Material Glass
Stopper Number 16/16
Product Type Dropping Bottle
Closure Type Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.