missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette allow accurate measurements of a volume of solution.
Brand: Poulten & Graf GmbH R371/NC/B/5
Code : NEW
Additional Details : Weight : 0.08000kg
Description
- Amber graduation
- With 1 mark
- Conformity approved
- With batch certificate
Specifications
Bulb pipette, 1 mark, VOLAC FORTUNA | |
EN ISO 648 | |
No | |
Amber | |
Yes |
Soda Lime Glass | |
AS | |
2 mL | |
0.01mL | |
2mL |