missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class B Borosilicate Glass 2-Way Flow Burettes
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Graduations | 0.02 mL |
| Includes | Interchangeable PTFE Key in Glass Barrel |
| Stopcock Material | PTFE |
| Type | Two-way Buret |
| Class | Class B |
| Certifications/Compliance | BS 846, ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction