missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Volac™ Borosilicate Glass Burettes with Glass Key

Product Code. 10209761
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Graduations:
0.02 mL
0.05 mL
0.1 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
10209761 10 mL 0.02 mL Each
10198041 10 mL 0.05 mL Each
10085871 25 mL 0.05 mL Each
10371022 50 mL 0.1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10209761 Supplier Poulten Graf™ Supplier No. RB9803/NC/Y
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Featuring a flange at the top for ease of filling. Poulten Graf™ Volac™ Borosilicate Glass Burettes with Glass Key feature bold figures and fine graduation lines.

  • Removable glass jets are inscribed with instrument number for traceability
  • Flow time inscribed on the instrument
  • Certificate specifying accuracy at three points provided
  • Produced according to BS ISO 385

Specifications

Color Blue
Capacity (Metric) 10 mL
Length (Metric) 820 mm
Material Borosilicate Glass
Graduations 0.02 mL
Includes Interchangeable Glass Key in Glass Barrel
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.02 mL
Type Volumetric Buret
Class Class AS
Certifications/Compliance BS 846, ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.