missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Borosilicate Glass Burettes with Certificate and Glass Key
Description
- Removable glass jets are inscribed with instrument number for traceability
- Flow time inscribed on the instrument
- Certificate specifying accuracy at three points provided
- Produced according to BS ISO 385
Specifications
Specifications
| Color | Blue |
| Capacity (Metric) | 50 mL |
| Length (Metric) | 820 mm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| Includes | Interchangeable Glass Key in Glass Barrel |
| Stopcock | Straight |
| Stopcock Material | Glass |
| Tolerance | ±0.05 mL |
| Type | Volumetric Buret |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?