missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Borosilicate Weighing Bottles
Click to view available options
Capacity (Metric):
8 mL
15 mL
28 mL
55 mL
60 mL
Closure Type:
Ground Hollow Blown and Enclosed Stopper
Ground Over
Description
- Volac™ Borosilicate glass
- Available with ground hollow blown stoppers or ground over cap
- Choice of low or tall form bottles
Specifications
Closure Type | Ground Hollow Blown and Enclosed Stopper |
Product Type | Weighing Bottle |
Capacity (Metric) | 8 mL |
Includes | Ground, Hollow Stopper |
Material | Borosilicate Glass |
Quantity | 4 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'