missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ VITsafe™ Narrow Mouth Safety Wash Bottles

Product Code. 15751976
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15751976 500 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15751976 Supplier VITLAB™ Supplier No. 1332909
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 500 mL
Material Plastic
Quantity 6Pack
Mouth Narrow
Chemical Label Hexane
Diameter (Metric) 74 mm
Closure Type Vented Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.