missing translation for 'onlineSavingsMsg'
Learn More

ROBU™ by STEREON VitraPOR™ Replacement Head for Gas Washing Bottles, NSK 29/32

Product Code. 10796072
Change view
Click to view available options
Pore Size:
10 to 16 μm
100 to 160 μm
16 to 40 μm
160 to 250 μm
40 to 100 μm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
10796072 100 to 160 μm Each
10788952 160 to 250 μm Each
10215791 40 to 100 μm Each
10134171 16 to 40 μm Each
10524741 10 to 16 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Inspect all joints, seals and glass surfaces before pressure or vacuum use.
Product Code. 10796072 Supplier ROBU™ by STEREON Supplier No. 40111
  • ONLINE EXCLUSIVE PRICE
    £45.80
    £43.18 / Pack of 1
    Save £2.62
    5% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Inspect all joints, seals and glass surfaces before pressure or vacuum use.

Matched heads, caps and porous inserts for maintenance and custom configuration.

  • Standard-joint and threaded bottle components
  • Components are matched to defined series
  • Porous filter-disc and filter-candle heads are available in multiple porosities
  • Modular components reduce the need to replace a complete apparatus
  • Suitable for repair and application-specific system configuration
  • Fits series 4010 or 4025
  • Glass components permit visual inspection before assembly

Specifications

Material Borosilicate Glass (3.3)
Type Gas Washing Bottle Head
Pore Size 100 to 160 μm
Porosity 1
Autoclavable Autoclavable

Compatibility is limited to the stated bottle series, joint size and connection geometry.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.