missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Viton™ Tubing, FDA compliant
Description
- Good chemical resistance, opaque white
- FDA-compliant (21 CFR 177.2600)
- Temperature range: -32 to 204°C
- Sterilize: Circulating hot air oven at 249°C for 16 hours
Specifications
Specifications
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (Metric) | 7.6 m |
| Min. Operating Temperature (Metric) | -32°C |
| Sterility | Sterile |
| Color | White |
| Maximum Pressure | 14.5 psi |
| Max. Operating Temperature (Metric) | 204°C |
| Product Type | Pump Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?