missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Viton™ Tubing

Product Code. 11821910
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
Unit Size:
7.5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11821910 6.4 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11821910 Supplier Cole-Parmer™ Supplier No. 0643404
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for acid and solvent transfer. Cole-Parmer™ Viton™ Tubing is ideal for high-temperature work.

Tubing is manufactured according to GMP. Temperature range: –32 to 204°C.

Specifications

Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Viton
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 24.9 ft.
Overall Length (Metric) 750 cm
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
Min. Operating Temperature (Metric) -32°C
Resistance Properties Acids
Color Opaque Black
Maximum Pressure 17 psi
Max. Operating Temperature (English) 401°F
Max. Operating Temperature (Metric) 205°C
Product Type Transfer Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.