missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Viton FDA Compliant Tubing
Description
- Good chemical resistance, opaque white
- Certification: FDA compliant
- Temperature range: -25 to 400°F(-32 to 204°C)
- Sterilize: Circulating hot air oven at 480°F (249°C)
Specifications
Specifications
| Diameter (English) Inner | 3/4 in. |
| Diameter (Metric) Inner | 19.1 mm |
| Material | Viton |
| Diameter (English) Outer | 1 in. |
| Diameter (Metric) Outer | 25.4 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Thickness (English) | 1/8 in. |
| Thickness (Metric) | 3.2 mm |
| Min. Operating Temperature (English) | -25°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?