missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Viton FDA Compliant Tubing

Product Code. 15456763
Click to view available options
Diameter (Metric) Inner:
3 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
15.8 mm
19.1 mm
Unit Size:
25ft
7.5m
This item is not returnable. View return policy

Product Code. 15456763

Brand: Cole-Parmer™ 0643505

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work

  • Good chemical resistance, opaque white
  • Certification: FDA compliant
  • Temperature range: -25 to 400°F(-32 to 204°C)
  • Sterilize: Circulating hot air oven at 480°F (249°C)

Specifications

Diameter (English) Inner 5/16 in.
Diameter (Metric) Inner 8 mm
Material Viton
Diameter (English) Outer 7/16 in.
Diameter (Metric) Outer 11.1 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 1/16 in.
Thickness (Metric) 7.9 mm
Min. Operating Temperature (English) -25°F
Min. Operating Temperature (Metric) -31°C
Sterilization Method Circulating hot air oven at 480°F (249°C)
Color Opaque White
Maximum Pressure 14.5 psi
Max. Operating Temperature (English) 4000°F
Max. Operating Temperature (Metric) 204°C
Product Type Viton Tubing (FDA Compliant)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.