missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Viton Diaphragm Polypropylene Miniature Check Valve
Click to view available options
For Use With:
3/16 in. Hose Barb Tubing I.D.
Unit Size:
Each
Description
- Breaking pressure 0.18psi
- Closing pressure is 0.014psi
Specifications
Specifications
| Material | Polypropylene |
| For Use With | 3/16 in. Hose Barb Tubing I.D. |
| For Use With (Application) | Use with liquids and gases for pressure or vacuum applications |
| Min. Operating Temperature (Metric) | 93°C |
| Packaging Quantity | 1 Pack |
| Max. Operating Temperature (Metric) | 93°C |
| Product Type | Miniature Check Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction