missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Vito S3 Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Smart work shoes with water-resistant full-grain and nubuck leather uppers
- Hydro-Tec antibacterial and Wellness leather lining
- Antibacterial inlays with leather top layers
- Steel toecaps and aramid fibre penetration-resistant midsoles
- Polyurethane (PU) comfort midsoles with thermoplastic polyurethane (TPU) outsoles
- Regular fit
- Worn shoes can be returned to the manufacturer for recycling (postage provided); keep receipt and contact us for more details when the time comes
- Outsoles are resistant to fuel oil
- Excellent slip resistance
- Energy-absorbing heels for comfort and support
- Antistatic
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 S3 FO |
| Closure Type | Laces |
| Color | Black |
| For Use With (Application) | Government, Local Authority, Oil and Gas |
| Material | Leather |
| Size | 39 |
| Toe Material | Steel |
| Fit | Extra-wide Width |
| Ankle Style | Low-cut |
| Product Type | Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction